- Double Row
- Round Bore
- 40 mm Inside Diameter
- 50 mm Outside Diameter
- 40 mm Width
| Inscribed Circle Dia. | 40 |
| Precision Level | ISO Class 0 |
| Radial Internal Clearance | CN |
| I.D. | 40 mm |
| Bore Type | Round Bore |
| O.D. | 50 mm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 24100 lbf |
| Dynamic Load Rating | 13200 lbf |
| Enclosure | Open |
| Limiting Speed | 6000 rpm |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/Oil Hole |
| Temperature Range [Min] | -40 °F |
| Limiting Speed - Grease | 4000 rpm |
| Material | Steel |
| Outer Ring | Drawn Cup |
| Weight | 1.063 LB |
| EAN or UPC | 4547359074758 |

