- Single Row
- Round Bore
- 40 mm Inside Diameter
- 50 mm Outside Diameter
- 15 mm Width
| Inch/Metric | Metric |
| Enclosure | Open |
| Material | Steel |
| I.D. | 40 mm |
| O.D. | 50 mm |
| Static Load Rating [Max] | 7300 lbf |
| Dynamic Load Rating | 5200 lbf |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | CN |
| Inscribed Circle Dia. | 40 |
| Precision Level | ISO Class 0 |
| Temperature Range [Min] | -40 °F |
| Outer Ring | Drawn Cup |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Weight | 1.063 LB |
| EAN or UPC | 4547359074697 |

