- Single Row
- Round Bore
- 37 mm Inside Diameter
- 47 mm Outside Diameter
- 30 mm Width
| Static Load Rating [Max] | 16400 lbf |
| Bore Type | Round Bore |
| Limiting Speed - Grease | 4300 rpm |
| Inscribed Circle Dia. | 37 |
| O.D. | 47 mm |
| I.D. | 37 mm |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 10000 lbf |
| Radial Internal Clearance | CN |
| Enclosure | Open |
| Material | Steel |
| Limiting Speed | 6500 rpm |
| Inch/Metric | Metric |
| Precision Level | ISO Class 0 |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Outer Ring | Drawn Cup |
| Weight | 1.063 LB |
| EAN or UPC | 4547359074604 |

