- Single Row
- Round Bore
- 35 mm Inside Diameter
- 45 mm Outside Diameter
- 20 mm Width
| I.D. | 35 mm |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Oil Hole | w/o Oil Hole |
| O.D. | 45 mm |
| Limiting Speed - Grease | 4700 rpm |
| Limiting Speed | 7000 rpm |
| Outer Ring | Drawn Cup |
| Radial Internal Clearance | CN |
| Material | Steel |
| Bore Type | Round Bore |
| Dynamic Load Rating | 6400 lbf |
| Inscribed Circle Dia. | 35 |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 9100 lbf |
| Inch/Metric | Metric |
| Enclosure | Open |
| Weight | 1.063 LB |
| EAN or UPC | 4547359074529 |

