- Single Row
- Round Bore
- 25 mm Inside Diameter
- 33 mm Outside Diameter
- 15 mm Width
| Dynamic Load Rating | 3400 lbf |
| Radial Internal Clearance | CN |
| Bore Type | Round Bore |
| I.D. | 25 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 250 °F |
| Limiting Speed | 9500 rpm |
| Precision Level | ISO Class 0 |
| Enclosure | Open |
| O.D. | 33 mm |
| Oil Hole | w/o Oil Hole |
| Inscribed Circle Dia. | 25 |
| Outer Ring | Drawn Cup |
| Static Load Rating [Max] | 4450 lbf |
| Temperature Range [Min] | -40 °F |
| Material | Steel |
| Limiting Speed - Grease | 6500 rpm |
| Weight | 0.079 LB |
| EAN or UPC | 4547359074130 |

