- Single Row
- Round Bore
- 22 mm Inside Diameter
- 29 mm Outside Diameter
- 10 mm Width
| Enclosure | Open |
| Limiting Speed - Grease | 7500 rpm |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 11000 rpm |
| I.D. | 22 mm |
| Outer Ring | Drawn Cup |
| O.D. | 29 mm |
| Dynamic Load Rating | 1890 lbf |
| Bore Type | Round Bore |
| Precision Level | ISO Class 0 |
| Temperature Range [Max] | 250 °F |
| Material | Steel |
| Inscribed Circle Dia. | 22 |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 2270 lbf |
| Radial Internal Clearance | CN |
| Weight | 1.063 LB |
| EAN or UPC | 4547359073942 |

