- Single Row
- Round Bore
- 19 mm Inside Diameter
- 27 mm Outside Diameter
- 16 mm Width
| Temperature Range [Max] | 250 °F |
| I.D. | 19 mm |
| Inscribed Circle Dia. | 19 |
| Enclosure | Open |
| Outer Ring | Drawn Cup |
| Oil Hole | w/o Oil Hole |
| Material | Steel |
| Radial Internal Clearance | CN |
| Static Load Rating [Max] | 3650 lbf |
| Limiting Speed - Grease | 8500 rpm |
| O.D. | 27 mm |
| Precision Level | ISO Class 0 |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Dynamic Load Rating | 3150 lbf |
| Temperature Range [Min] | -40 °F |
| Limiting Speed | 13000 rpm |
| Weight | 1.063 LB |
| EAN or UPC | 4547359073782 |

