- Cone Bearing
- 5.031 in Inside Diameter
- 1.946 in Cone Width
| Shaft Shoulder Diameter - U (MIN) | 6.14 |
| I.D. | 5.031 in |
| Cone Width | 1.946 in |
| Bearing Type | Cone |
| Shaft Shoulder Diameter - V (MIN) | 5.63 |
| Static Load Rating [Max] | 279000 lbf |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 0.81 |
| Temperature Range [Max] | 250 °F |
| Load Center | 0.53 in |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Dynamic Load Rating | 165000 lbf |
| Weight | 5.62 LB |
| EAN or UPC | 4547359887860 |

