Skip to content Skip to navigation menu
Roller Bearing Cone & Cup Set

HM926747/HM926710

Roller Bearing Cone & Cup Set
Item #104206782
  • Cone & Cup Bearing
  • 5 in Inside Diameter
  • 9 in Outside Diameter
  • 2 1/8 in Width
Roller Bearing Cone & Cup Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone & Cup Bearing
  • 5 in Inside Diameter
  • 9 in Outside Diameter
  • 2 1/8 in Width
Housing Shoulder Diameter - Z (MAX) 7.87
Oil Hole w/o Oil Hole
Fillet Radius 0.13 in
Inside Fillet Radius 0.14 in
Outer Ring Width 1 1/2 in
Material Case Carburized Steel
Load Center 0.53 in
Enclosure Open
Cup No. HM926710
I.D. 5 in
Inch/Metric Inch
Dynamic Load Rating 101000 lbf
Temperature Range [Min] -40 °F
No. of Rows 1
Shaft Shoulder Diameter - U (MIN) 6.14
Inner Ring Width 1.946 in
Bore Type Round Bore
O.D. 9 in
Factor 0.81
Shaft Shoulder Diameter - V (MIN) 5.63
Static Load Rating [Max] 152000 lbf
Tolerance Class 4
Width Across Cups 2
Cone No. HM926747
Housing Shoulder Diameter - X (MAX) 8.62
Temperature Range [Max] 250 °F
Bearing Type Cone & Cup
Weight 19.445 LB
EAN or UPC 4547359075649
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison