- Cone Bearing
- 4 1/2 in Inside Diameter
- 1.946 in Cone Width
| Shaft Shoulder Diameter - V (MIN) | 5.59 |
| Cone Width | 1.946 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Factor | 0.81 |
| Dynamic Load Rating | 101000 lbf |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| I.D. | 4 1/2 in |
| Origin | Cones |
| Static Load Rating [Max] | 152000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 5.75 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Load Center | 0.53 in |
| Weight | 15.329 LB |
| EAN or UPC | 4547359476682 |

