- Cone Bearing
- 2 3/8 in Inside Diameter
- 1 5/16 in Cone Width
| Material | Case Carburized Steel |
| Factor | 0.73 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 35500 lbf |
| I.D. | 2 3/8 in |
| Shaft Fillet Radius [Max] | 0.200 in |
| Load Center | 0.21 in |
| Bearing Type | Cone |
| Origin | Cones |
| Static Load Rating [Max] | 42500 lbf |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 2.91 |
| Cone Width | 1 5/16 in |
| Shaft Shoulder Diameter - U (MIN) | 3.43 |
| Weight | 3.251 LB |
| EAN or UPC | 4547359476668 |

