- Cone & Cup Bearing
- 2 3/8 in Inside Diameter
- 5 1/8 in Outside Diameter
- 1 7/16 in Width
| Width Across Cups | 1 |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 15/16 in |
| I.D. | 2 3/8 in |
| Load Center | 0.21 in |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - U (MIN) | 3.43 |
| Bearing Type | Cone & Cup |
| Inside Fillet Radius | 0.2 in |
| Inch/Metric | Inch |
| O.D. | 5.125 in |
| Bore Type | Round Bore |
| Cone No. | HM911245 |
| Static Load Rating [Max] | 42500 lbf |
| Enclosure | Open |
| Inner Ring Width | 1 5/16 in |
| Material | Case Carburized Steel |
| Tolerance | Class 4 |
| Oil Hole | w/o Oil Hole |
| Factor | 0.73 |
| Housing Shoulder Diameter - Z (MAX) | 4.29 |
| No. of Rows | 1 |
| Fillet Radius | 0.13 in |
| Dynamic Load Rating | 35500 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.91 |
| Cup No. | HM911210 |
| Housing Shoulder Diameter - X (MAX) | 4.88 |
| Weight | 4.621 LB |
| EAN or UPC | 4547359653076 |

