- Cone & Cup Bearing
- 2.362 in Inside Diameter
- 5 1/8 in Outside Diameter
- 1 7/16 in Width
| Cone No. | HM911244 |
| Tolerance | Class 4 |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Dynamic Load Rating | 35500 lbf |
| I.D. | 2.362 in |
| Width Across Cups | 1 |
| Enclosure | Open |
| Inner Ring Width | 1.218 in |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 2.91 |
| Housing Shoulder Diameter - Z (MAX) | 4.29 |
| Inside Fillet Radius | 0.14 in |
| O.D. | 5.125 in |
| Static Load Rating [Max] | 42500 lbf |
| Shaft Shoulder Diameter - U (MIN) | 3.31 |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - X (MAX) | 4.88 |
| Fillet Radius | 0.13 in |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 15/16 in |
| Factor | 0.73 |
| Inch/Metric | Inch |
| Cup No. | HM911210-2 |
| Load Center | 0.31 in |
| Weight | 4.637 LB |
| EAN or UPC | 4547359476651 |

