- Cone Bearing
- 2.362 in Inside Diameter
- 1.218 in Cone Width
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 35500 lbf |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Load Center | 0.31 in |
| Shaft Shoulder Diameter - V (MIN) | 2.91 |
| Temperature Range [Max] | 250 °F |
| I.D. | 2.362 in |
| Factor | 0.73 |
| Shaft Shoulder Diameter - U (MIN) | 3.31 |
| Bearing Type | Cone |
| Static Load Rating [Max] | 42500 lbf |
| Bore Type | Round Bore |
| Cone Width | 1.218 in |
| Weight | 2.998 LB |
| EAN or UPC | 4547359476644 |

