- Cone & Cup Bearing
- 2 in Inside Diameter
- 4 3/8 in Outside Diameter
- 1 3/16 in Width
| Dynamic Load Rating | 23400 lbf |
| Oil Hole | w/o Oil Hole |
| I.D. | 2 in |
| Enclosure | Open |
| Bore Type | Round Bore |
| Bearing Type | Cone & Cup |
| Static Load Rating [Max] | 30500 lbf |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - Z (MAX) | 3.58 |
| Shaft Shoulder Diameter - U (MIN) | 2.91 |
| Width Across Cups | 1 |
| Factor | 0.68 |
| Cone No. | HM907643 |
| Load Center | 0.28 in |
| Outer Ring Width | 13/16 in |
| Temperature Range [Min] | -40 °F |
| Tolerance | Special |
| No. of Rows | 1 |
| Inner Ring Width | 1 1/8 in |
| Inside Fillet Radius | 0.14 in |
| Cup No. | HM907614PX1 |
| O.D. | 4.375 in |
| Inch/Metric | Inch |
| Shaft Shoulder Diameter - V (MIN) | 2.56 |
| Housing Shoulder Diameter - X (MAX) | 4.13 |
| Fillet Radius | 0.13 in |
| Weight | 2.976 LB |
| EAN or UPC | 4547359476606 |

