- Cup Bearing
- 4 3/8 in Outside Diameter
- 13/16 in Cup Width
| Housing Shoulder Diameter - X (MAX) | 4.13 |
| Cup Width | 13/16 in |
| Bearing Width | 1 3/16 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 3.58 |
| Weight | 1.105 LB |
| EAN or UPC | 4547359664355 |

