- Cup Bearing
- 4.133 in Outside Diameter
- 0.92 in Cup Width
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 0.92 in |
| Bearing Width | 1.28 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Weight | 1.102 LB |
| EAN or UPC | 4547359789973 |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 0.92 in |
| Bearing Width | 1.28 in |
| Housing Fillet Radius [Max] | 0.1 in |
| Weight | 1.102 LB |
| EAN or UPC | 4547359789973 |