Skip to content Skip to navigation menu
Tapered Roller Bearing Cone

HM903249APX1

Tapered Roller Bearing Cone
Item #104153652
  • Cone Bearing
  • 1 3/4 in Inside Diameter
  • 1.114 in Cone Width
Tapered Roller Bearing Cone
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cone Bearing
  • 1 3/4 in Inside Diameter
  • 1.114 in Cone Width
Temperature Range [Max] 250 °F
Bore Type Round Bore
Bearing Type Cone
Material Case Carburized Steel
Dynamic Load Rating 21600 lbf
I.D. 1 3/4 in
Factor 0.81
Origin Cones
Cone Width 1.114 in
Shaft Fillet Radius [Max] 0.140 in
Static Load Rating [Max] 26100 lbf
Load Center 0.02 in
Temperature Range [Min] -40 °F
Weight 1.382 LB
EAN or UPC 4547359476576
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison