- Cone Bearing
- 1 3/4 in Inside Diameter
- 1.114 in Cone Width
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 26100 lbf |
| Factor | 0.81 |
| I.D. | 1 3/4 in |
| Origin | Cones |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Cone Width | 1.114 in |
| Dynamic Load Rating | 21600 lbf |
| Shaft Fillet Radius [Max] | 0.050 in |
| Load Center | 0.02 in |
| Temperature Range [Max] | 250 °F |
| Weight | 1.391 LB |
| EAN or UPC | 4547359476538 |

