- Cone Bearing
- 1 5/8 in Inside Diameter
- 1 1/8 in Cone Width
| Cone Width | 1.125 in |
| Dynamic Load Rating | 21600 lbf |
| Load Center | 0.02 in |
| Shaft Fillet Radius [Max] | 0.140 in |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Factor | 0.81 |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 26100 lbf |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| I.D. | 1 5/8 in |
| Shaft Shoulder Diameter - U (MIN) | 2.48 |
| Shaft Shoulder Diameter - V (MIN) | 2.13 |
| Weight | 1.435 LB |
| EAN or UPC | 4547359476521 |

