- Cone & Cup Bearing
- 1 3/8 in Inside Diameter
- 3 in Outside Diameter
- 1.156 in Width
| Tolerance | Class 2 |
| Fillet Radius | 0.13 in |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Material | Case Carburized Steel |
| Width Across Cups | 1 |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 2.09 |
| Dynamic Load Rating | 17500 lbf |
| O.D. | 3 in |
| Inner Ring Width | 1 1/8 in |
| Housing Shoulder Diameter - X (MAX) | 2.87 |
| Load Center | -0.23 in |
| Static Load Rating [Max] | 23600 lbf |
| Inside Fillet Radius | 0.14 in |
| Cup No. | HM89410 |
| Shaft Shoulder Diameter - V (MIN) | 1.75 |
| Enclosure | Open |
| No. of Rows | 1 |
| Housing Shoulder Diameter - Z (MAX) | 2.44 |
| Factor | 1.1 |
| I.D. | 1 3/8 in |
| Cone No. | HM89446 |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 0.906 in |
| Weight | 1.424 LB |
| EAN or UPC | 4547359476392 |

