- Cup Bearing
- 3 in Outside Diameter
- 0.906 in Cup Width
| Bearing Width | 1.156 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 2.87 |
| Housing Shoulder Diameter - Z (MAX) | 2.56 |
| Cup Width | 0.906 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Origin | Cups |
| Bearing Type | Cup |
| Weight | 0.573 LB |
| EAN or UPC | 4547359476316 |

