- Cone Bearing
- 1 7/16 in Inside Diameter
- 1.135 in Cone Width
| I.D. | 1 7/16 in |
| Cone Width | 1.135 in |
| Factor | 1.1 |
| Load Center | -0.23 in |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 23400 lbf |
| Shaft Fillet Radius [Max] | 0.140 in |
| Shaft Shoulder Diameter - U (MIN) | 2.17 |
| Shaft Shoulder Diameter - V (MIN) | 1.73 |
| Dynamic Load Rating | 19400 lbf |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Weight | 0.99 LB |
| EAN or UPC | 4547359476279 |

