- Cup Bearing
- 3 1/8 in Outside Diameter
- 0.892 in Cup Width
| Bearing Width | 1.156 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - X (MAX) | 2.95 |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Housing Shoulder Diameter - Z (MAX) | 2.6 |
| Origin | Cups |
| Cup Width | 0.892 in |
| Weight | 0.581 LB |
| EAN or UPC | 4547359476248 |

