- Cone & Cup Bearing
- 1.406 in Inside Diameter
- 2.844 in Outside Diameter
- 1 in Width
| Enclosure | Open |
| Load Center | -0.18 in |
| O.D. | 2.844 in |
| Oil Hole | w/o Oil Hole |
| Inch/Metric | Inch |
| Shaft Shoulder Diameter - V (MIN) | 1.69 |
| Inside Fillet Radius | 0.14 in |
| Temperature Range [Min] | -40 °F |
| Cone No. | HM88648 |
| Limiting Speed - Grease | 5400 rpm |
| Inner Ring Width | 1 in |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - U (MIN) | 2.05 |
| Outer Ring Width | 25/32 in |
| Width Across Cups | 1 |
| Fillet Radius | 0.09 in |
| Bore Type | Round Bore |
| Tolerance | Special |
| I.D. | 1.406 in |
| No. of Rows | 1 |
| Static Load Rating [Max] | 19000 lbf |
| Dynamic Load Rating | 14600 lbf |
| Cup No. | HM88610PX1 |
| Bearing Type | Cone & Cup |
| Material | Case Carburized Steel |
| Factor | 1.1 |
| Weight | 0.86 LB |
| EAN or UPC | 4547359692037 |

