- Cup Bearing
- 2.844 in Outside Diameter
- 0.781 in Cup Width
| Cup Width | 0.781 in |
| Housing Shoulder Diameter - Z (MAX) | 2.36 |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 2.72 |
| Origin | Cups |
| Housing Fillet Radius [Max] | 0.09 in |
| Bearing Width | 1 in |
| Weight | 0.41 LB |
| EAN or UPC | 4547359476026 |

