- Cone Bearing
- 1 1/4 in Inside Diameter
- 1.093 in Cone Width
| Material | Case Carburized Steel |
| Series | HM88500 |
| I.D. | 1 1/4 in |
| Cone Type | Single Cone |
| Dynamic Load Rating | 16200 lbf |
| Load Center | -0.24 in |
| Tolerance | Standard |
| Shaft Shoulder Diameter - V (MIN) | 1.67 |
| O.D. | N/A |
| Shaft Shoulder Diameter - U (MIN) | 1.79 |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Cup Width | N/A |
| Factor | 1.1 |
| Cone Width | 1.093 in |
| Static Load Rating [Max] | 21800 lbf |
| Enclosure | Open |
| Shaft Fillet Radius [Max] | 0.050 in |
| Weight | 0.869 LB |
| EAN or UPC | 4547359475937 |

