- Cup Bearing
- 2 7/8 in Outside Diameter
- 0.906 in Cup Width
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 0.906 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Width | 1.156 in |
| Weight | 0.538 LB |
| EAN or UPC | 4547359475920 |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Cup Width | 0.906 in |
| Housing Fillet Radius [Max] | 0.03 in |
| Bearing Width | 1.156 in |
| Weight | 0.538 LB |
| EAN or UPC | 4547359475920 |