- Tapered Double Outer Bearing
- 3.936 in Inside Diameter
- 7 3/4 in Outside Diameter
- 4.07 in Width
| Fillet Radius | 0.06 in |
| Static Load Rating [Max] | 176000 lbf |
| I.D. | 3.936 in |
| Temperature Range [Min] | -40 °F |
| No. of Rows | 2 |
| Inside Fillet Radius | 0.14 in |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 125000 lbf |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 2.93 in |
| Bore Type | Round Bore |
| Factor | 1.66 |
| Bearing Type | Tapered Double Outer |
| Inch/Metric | Inch |
| Cup No. | HM821511D |
| Tolerance | Class 4 |
| Cone No. | HM821547 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| O.D. | 7.75 in |
| Inner Ring Width | 4.07 in |
| Weight | 1.243 LB |
| EAN or UPC | 4547359475876 |

