
- Tapered Double Outer Bearing
- 3.936 in Inside Diameter
- 7 3/4 in Outside Diameter
- 4.07 in Width
Temperature Range [Max] | 250 °F |
Inside Fillet Radius | 0.14 in |
Static Load Rating [Max] | 176000 lbf |
Oil Hole | w/o Oil Hole |
Bearing Type | Tapered Double Outer |
O.D. | 7.75 in |
I.D. | 3.936 in |
Inner Ring Width | 4.07 in |
Tolerance | Class 4 |
Cone No. | HM821547 |
Enclosure | Open |
Factor | 1.66 |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Dynamic Load Rating | 125000 lbf |
Material | Case Carburized Steel |
Outer Ring Width | 2.93 in |
Bore Type | Round Bore |
No. of Rows | 2 |
Fillet Radius | 0.06 in |
Cup No. | HM821511D |
Weight | 1.243 LB |
EAN or UPC | 4547359653069 |
