- Cone Bearing
- 0.629 in Inside Diameter
- 0.827 in Cone Width
| Temperature Range [Min] | -40 °F |
| Cone Width | 0.827 in |
| Shaft Fillet Radius [Max] | 0.040 in |
| Material | Case Carburized Steel |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| I.D. | 0.629 in |
| Bore Type | Round Bore |
| Weight | 0.269 LB |
| EAN or UPC | 4547359475869 |

