- Cup Bearing
- 1.849 in Outside Diameter
- 0.63 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.08 in |
| Cup Width | 0.63 in |
| Bearing Width | 0.827 in |
| Bearing Type | Cup |
| Weight | 0.191 LB |
| EAN or UPC | 4547359475852 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.08 in |
| Cup Width | 0.63 in |
| Bearing Width | 0.827 in |
| Bearing Type | Cup |
| Weight | 0.191 LB |
| EAN or UPC | 4547359475852 |