- Cone & Cup Bearing
- 2 3/8 in Inside Diameter
- 5 in Outside Diameter
- 1 7/16 in Width
| Inner Ring Width | 1 7/16 in |
| Width Across Cups | 1 |
| Static Load Rating [Max] | 58000 lbf |
| Fillet Radius | 0.06 in |
| Temperature Range [Max] | 250 °F |
| Housing Shoulder Diameter - X (MAX) | 4.76 |
| Shaft Shoulder Diameter - U (MIN) | 3.15 |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| O.D. | 5 in |
| Tolerance | Class 4 |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 40000 lbf |
| Factor | 1.2 |
| Bearing Type | Cone & Cup |
| Load Center | -0.15 in |
| Outer Ring Width | 1 1/16 in |
| Cone No. | HM813841 |
| No. of Rows | 1 |
| Shaft Shoulder Diameter - V (MIN) | 2.87 |
| Inside Fillet Radius | 0.14 in |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| I.D. | 2 3/8 in |
| Cup No. | HM813811 |
| Housing Shoulder Diameter - Z (MAX) | 4.45 |
| Weight | 4.877 LB |
| EAN or UPC | 4547359856781 |

