- Cone Bearing
- 2 1/8 in Inside Diameter
- 1 7/16 in Cone Width
| Cup Width | N/A |
| Factor | 1.23 |
| Cone Type | Single Cone |
| Shaft Shoulder Diameter - U (MIN) | 2.87 |
| Origin | Cones |
| Shaft Fillet Radius [Max] | 0.140 in |
| Tolerance | Standard |
| Dynamic Load Rating | 35000 lbf |
| O.D. | N/A |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.29 in |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 2.48 |
| Enclosure | Open |
| Series | HM807000 |
| Bearing Type | Cone |
| Cone Width | 1.4375 in |
| I.D. | 2 1/8 in |
| Static Load Rating [Max] | 50000 lbf |
| Weight | 1.986 LB |
| EAN or UPC | 4547359475654 |

