- Cone Bearing
- 2.145 in Inside Diameter
- 1 7/16 in Cone Width
| Factor | 1.23 |
| I.D. | 2.145 in |
| Dynamic Load Rating | 35000 lbf |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Load Center | -0.29 in |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 0.140 in |
| Shaft Shoulder Diameter - U (MIN) | 2.87 |
| Static Load Rating [Max] | 50000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.48 |
| Cone Width | 1 7/16 in |
| Weight | 2.02 LB |
| EAN or UPC | 4547359664348 |

