- Cone Bearing
- 1 3/4 in Inside Diameter
- 1 7/16 in Cone Width
| Temperature Range [Max] | 250 °F |
| Factor | 1.23 |
| Static Load Rating [Max] | 50000 lbf |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Case Carburized Steel |
| Load Center | -0.29 in |
| Origin | Cones |
| Shaft Shoulder Diameter - V (MIN) | 2.32 |
| Cone Width | 1.4375 in |
| Bearing Type | Cone |
| I.D. | 1 3/4 in |
| Dynamic Load Rating | 35000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.6 |
| Weight | 0.86 LB |
| EAN or UPC | 4547359475586 |

