- Cone & Cup Bearing
- 1 7/8 in Inside Diameter
- 3 3/4 in Outside Diameter
- 1 3/16 in Width
| Inside Fillet Radius | 0.14 in |
| Enclosure | Open |
| Factor | 1.1 |
| Inner Ring Width | 1 5/32 in |
| Oil Hole | w/o Oil Hole |
| Shaft Shoulder Diameter - V (MIN) | 2.24 |
| No. of Rows | 1 |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.15 in |
| Cup No. | HM804810 |
| Width Across Cups | 1 |
| Housing Shoulder Diameter - X (MAX) | 3.58 |
| Housing Shoulder Diameter - Z (MAX) | 3.19 |
| Outer Ring Width | 0.906 in |
| Tolerance | Class 4 |
| Material | Case Carburized Steel |
| I.D. | 1 7/8 in |
| Temperature Range [Min] | -40 °F |
| Fillet Radius | 0.13 in |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 2.6 |
| Dynamic Load Rating | 24500 lbf |
| Cone No. | HM804846 |
| Bearing Type | Cone & Cup |
| Static Load Rating [Max] | 33000 lbf |
| O.D. | 3.75 in |
| Inch/Metric | Inch |
| Weight | 2.134 LB |
| EAN or UPC | 4547359475470 |

