- Cone & Cup Bearing
- 1 3/4 in Inside Diameter
- 3 1/2 in Outside Diameter
- 1 3/16 in Width
| Bearing Type | Cone & Cup |
| Housing Shoulder Diameter - X (MAX) | 3.35 |
| Bore Type | Round Bore |
| I.D. | 1 3/4 in |
| Dynamic Load Rating | 21000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 2.44 |
| No. of Rows | 1 |
| Cup No. | HM803111 |
| Fillet Radius | 0.03 in |
| Inside Fillet Radius | 0.14 in |
| O.D. | 3.5 in |
| Cone No. | HM803149 |
| Inch/Metric | Inch |
| Factor | 1.1 |
| Outer Ring Width | 0.906 in |
| Enclosure | Open |
| Shaft Shoulder Diameter - V (MIN) | 2.09 |
| Material | Case Carburized Steel |
| Tolerance | Class 4 |
| Oil Hole | w/o Oil Hole |
| Width Across Cups | 1 |
| Static Load Rating [Max] | 28100 lbf |
| Temperature Range [Min] | -40 °F |
| Inner Ring Width | 1 5/32 in |
| Load Center | -0.18 in |
| Temperature Range [Max] | 250 °F |
| Weight | 1.924 LB |
| EAN or UPC | 4547359475357 |

