- Cone Bearing
- 1 5/8 in Inside Diameter
- 1.156 in Cone Width
| Shaft Fillet Radius [Max] | 0.140 in |
| Material | Case Carburized Steel |
| I.D. | 1 5/8 in |
| Load Center | -0.18 in |
| Bore Type | Round Bore |
| Dynamic Load Rating | 21000 lbf |
| Factor | 1.1 |
| Origin | Cones |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Cone |
| Cone Width | 1.156 in |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 28100 lbf |
| Weight | 1.265 LB |
| EAN or UPC | 4547359475241 |

