- Cone & Cup Bearing
- 1 5/8 in Inside Diameter
- 3 1/2 in Outside Diameter
- 1 3/16 in Width
| Tolerance | Special |
| Static Load Rating [Max] | 28100 lbf |
| Cone No. | HM803146 |
| Load Center | -0.18 in |
| Inner Ring Width | 1 5/32 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 2.91 |
| Cup No. | HM803110PX1 |
| O.D. | 3.5 in |
| Width Across Cups | 1 |
| Fillet Radius | 0.13 in |
| Bearing Type | Cone & Cup |
| Factor | 1.1 |
| Inch/Metric | Inch |
| Inside Fillet Radius | 0.14 in |
| No. of Rows | 1 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Outer Ring Width | 0.906 in |
| I.D. | 1 5/8 in |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Housing Shoulder Diameter - X (MAX) | 3.35 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 21000 lbf |
| Weight | 1.962 LB |
| EAN or UPC | 4547359654394 |

