- Cup Bearing
- 3 5/8 in Outside Diameter
- 0.906 in Cup Width
| Material | Case Carburized Steel |
| Bearing Width | 1 3/16 in |
| Cup Width | 0.906 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Weight | 0.871 LB |
| EAN or UPC | 4547359596687 |
| Material | Case Carburized Steel |
| Bearing Width | 1 3/16 in |
| Cup Width | 0.906 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Weight | 0.871 LB |
| EAN or UPC | 4547359596687 |