- Cone Bearing
- 1 1/2 in Inside Diameter
- 1 1/8 in Cone Width
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| I.D. | 1 1/2 in |
| Dynamic Load Rating | 19600 lbf |
| Material | Case Carburized Steel |
| Static Load Rating [Max] | 26300 lbf |
| Cone Width | 1 1/8 in |
| Factor | 1.1 |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 0.030 in |
| Temperature Range [Min] | -40 °F |
| Origin | Cones |
| Load Center | -0.97 in |
| Weight | 1.098 LB |
| EAN or UPC | 4547359475166 |

