- Cup Bearing
- 7 1/2 in Outside Diameter
- 1 3/8 in Cup Width
| Cup Width | 1 3/8 in |
| Housing Shoulder Diameter - X (MAX) | 7.24 |
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Bearing Width | 1 13/16 in |
| Housing Fillet Radius [Max] | 0.06 in |
| Housing Shoulder Diameter - Z (MAX) | 6.85 |
| Weight | 3.497 LB |
| EAN or UPC | 4547359866599 |

