- Cone & Cup Bearing
- 3 3/8 in Inside Diameter
- 5.596 in Outside Diameter
- 1 11/16 in Width
| Cone No. | HM617049 |
| Housing Shoulder Diameter - X (MAX) | 5.39 |
| Material | Case Carburized Steel |
| Inch/Metric | Inch |
| Inner Ring Width | 1 11/16 in |
| Housing Shoulder Diameter - Z (MAX) | 4.92 |
| Dynamic Load Rating | 52000 lbf |
| Factor | 1.39 |
| Outer Ring Width | 1.344 in |
| I.D. | 3 3/8 in |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Load Center | -0.29 in |
| Cup No. | HM617010 |
| Bearing Type | Cone & Cup |
| Width Across Cups | 1 |
| Static Load Rating [Max] | 89000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 4.17 |
| Temperature Range [Min] | -40 °F |
| No. of Rows | 1 |
| Fillet Radius | 0.12 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 3.74 |
| O.D. | 5.596 in |
| Inside Fillet Radius | 0.19 in |
| Tolerance | Class 2 |
| Weight | 6.043 LB |
| EAN or UPC | 4547359075366 |

