- Cone Bearing
- 3 1/2 in Inside Diameter
- 1 9/16 in Cone Width
| I.D. | 3 1/2 in |
| Load Center | -0.25 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Factor | 1.49 |
| Bore Type | Round Bore |
| Origin | Cones |
| Dynamic Load Rating | 61000 lbf |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 90000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 4.21 |
| Shaft Shoulder Diameter - V (MIN) | 3.82 |
| Cone Width | 1 9/16 in |
| Material | Case Carburized Steel |
| Weight | 0.794 LB |
| EAN or UPC | 4547359475111 |

