
- Cup Bearing
- 5 1/4 in Outside Diameter
- 1.281 in Cup Width
Material | Case Carburized Steel |
Cup Width | 1.281 in |
Bearing Type | Cup |
Bearing Width | 1 9/16 in |
Housing Fillet Radius [Max] | 0.03 in |
Weight | 2.38 LB |
EAN or UPC | 4547359475043 |

Material | Case Carburized Steel |
Cup Width | 1.281 in |
Bearing Type | Cup |
Bearing Width | 1 9/16 in |
Housing Fillet Radius [Max] | 0.03 in |
Weight | 2.38 LB |
EAN or UPC | 4547359475043 |