- Cup Bearing
- 5 1/4 in Outside Diameter
- 1.281 in Cup Width
| Cup Width | 1.281 in |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Width | 1 9/16 in |
| Housing Shoulder Diameter - Z (MAX) | 4.65 |
| Origin | Cups |
| Housing Shoulder Diameter - X (MAX) | 5.04 |
| Bearing Type | Cup |
| Weight | 1.676 LB |
| EAN or UPC | 4547359475036 |

