- Cup Bearing
- 5.596 in Outside Diameter
- 1 5/16 in Cup Width
| Cup Width | 1.3125 in |
| Bearing Width | 1.75 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Weight | 1.058 LB |
| EAN or UPC | 4547359664317 |
| Cup Width | 1.3125 in |
| Bearing Width | 1.75 in |
| Bearing Type | Cup |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Weight | 1.058 LB |
| EAN or UPC | 4547359664317 |