- Cone Bearing
- 15.125 in Inside Diameter
- 4 1/8 in Cone Width
| Material | Case Carburized Steel |
| Dynamic Load Rating | 555000 lbf |
| Static Load Rating [Max] | 1.07e+006 lbf |
| Factor | 1.80 |
| Shaft Shoulder Diameter - U (MIN) | 16.26 |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 15.47 |
| Cone Width | 4 1/8 in |
| Temperature Range [Max] | 250 °F |
| Shaft Fillet Radius [Max] | 1/4 in |
| I.D. | 15 1/8 in |
| Load Center | -0.27 in |
| Bearing Type | Cone |
| Bore Type | Round Bore |
| Weight | 0.0 LB |
| EAN or UPC | 4547359905991 |

