- Cup Bearing
- 21 1/2 in Outside Diameter
- 3 1/4 in Cup Width
| Cup Width | 3 1/4 in |
| Housing Shoulder Diameter - X (MAX) | 21.3 |
| Housing Fillet Radius [Max] | 0.25 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - Z (MAX) | 20.39 |
| Material | Case Carburized Steel |
| Bearing Width | 4 1/8 in |
| Weight | 52.029 LB |
| EAN or UPC | 4547359816235 |

